Leviton 49605-30W Structured Media® Enclosure for Wireless Home Network | Graybar Store
Leviton - Structured Media® Enclosure for Wireless Home Network - 49605-30W
+ / - Hover over image to Zoom
Other Views

    Structured Media® Enclosure for Wireless Home Network

    Manufacturer: Leviton
    Manufacturer #: 49605-30W
    SKU: 25653911
    $149.51
    Checking Pricing
         
    Height (Inches):30 in.
    Depth (Inches):5.0 in.
    Material:ABS Polymer
    Color:White
    Mounting Type:Flush Mount
    Cable Entry:Knock Out
    Mount Type:Flush
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49605-30W
    • Color White
    • Cable Entry Knock Out
    • Depth (Inches) 5.0 in.
    • Height (Inches) 30 in.
    Product Overview:
    30 Inches Plastic Structured Media Enclosure For Wireless Applications. Includes A Premium Hinged Vented Door. Compatible With All Leviton Panel Mounted Modules - White