Leviton 47605-14D Structured Media Economy Hinged Cover | Graybar Store
Leviton - Structured Media Economy Hinged Cover - 47605-14D
+ / - Hover over image to Zoom
Other Views

    Structured Media Economy Hinged Cover

    Manufacturer: Leviton
    Manufacturer #: 47605-14D
    SKU: 25002243
    $47.26
    Checking Pricing
         
    Height (Inches):15.32 in.
    Depth (Inches):0.25 in.
    Material:Steel
    Color:White
    Cable Entry:Knock Out
    Mount Type:Flush
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47605-14D
    • Color White
    • Cable Entry Knock Out
    • Depth (Inches) 0.25 in.
    • Height (Inches) 15.32 in.
    • Mount Type Flush
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SMC 14-Inch Series, Structured Media Hinged Cover, White