Edwards Signaling 125STRNR1248D 125 Class Strobe | Graybar Store
Edwards Signaling - 125 Class Strobe - 125STRNR1248D
+ / - Hover over image to Zoom
Other Views

    125 Class Strobe

    Manufacturer: Edwards Signaling
    Manufacturer #: 125STRNR1248D
    SKU: 25566293
    $72.75
    Checking Pricing
         
    Additional Features:Flash Rate 65 fpm; NEMA Type 3R and 4X enclosure; Xenon Strobe Light Source
    Height (Inches):3.875
    Color:Grey
    Mount Type:Conduit; Panel
    Width (Inches):3.25
    Lens Color:Red
    Voltage (Volts):12 to 48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 125STRNR1248D
    • Color Grey
    • Voltage (Volts) 12 to 48
    • Additional Features Flash Rate 65 fpm; NEMA Type 3R and 4X enclosure; Xenon Strobe Light Source
    • Height (Inches) 3.875
    • Lens Color Red
    • Mount Type Conduit; Panel
    • Width (Inches) 3.25
    • Country of Origin US - USA
    Product Overview:
    Strobe Beacon, Voltage (Volts): 12 to 48 V DC, Height (Inches): 3.875 in, Width (Inches): 3.25 in, Lens Color: Red, Mount Type: Conduit; Panel