Greenlee PA1162 Stripper, Economy Fiber Optic | Graybar Store
Greenlee - Stripper, Economy Fiber Optic - PA1162
+ / - Hover over image to Zoom
Other Views

    Stripper, Economy Fiber Optic

    Manufacturer: Greenlee
    Manufacturer #: PA1162
    SKU: 25366752
    $30.40
    Checking Pricing
         
    Tool Application:For Stripping 2.0-3.0 MM Fiber Optic Cable
    Overall Length (Inches):5.000 IN (127.000 MM)
    Capacity:2.000 - 3.000 MM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1162
    • Type Economy Fiber Optic
    • Capacity 2.000 - 3.000 MM
    • Overall Length (Inches) 5.000 IN (127.000 MM)
    Product Overview:
    For Stripping 2.0-3.0 MM Fiber Optic Cable