Ideal Industries 45-777 7-In-1 Stripper, 8-16 AWG Solid and 10-18 AWG Stranded Wire | Graybar Store
Ideal Industries - 7-In-1 Stripper, 8-16 AWG Solid and 10-18 AWG Stranded Wire - 45-777
+ / - Hover over image to Zoom
Other Views

    7-In-1 Stripper, 8-16 AWG Solid and 10-18 AWG Stranded Wire

    Manufacturer: Ideal Industries
    Manufacturer #: 45-777
    SKU: 88136162
    $35.38
    Checking Pricing
         
    Capacity:16 to 8 (Solid) AWG; 18 to 10 (Stranded) AWG
    Overall Length (Inches):7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 45-777
    • Capacity 16 to 8 (Solid) AWG; 18 to 10 (Stranded) AWG
    • Overall Length (Inches) 7
    • Country of Origin US - USA
    Product Overview:
    Stripper, Overall Length (Inches): 7 in, Capacity: 16 to 8 (Solid) AWG; 18 to 10 (Stranded) AWG