Greenlee PA1171 Stripper, 5 in 1 Fiber Optic | Graybar Store
Greenlee - Stripper, 5 in 1 Fiber Optic - PA1171
+ / - Hover over image to Zoom
Other Views

    Stripper, 5 in 1 Fiber Optic

    Manufacturer: Greenlee
    Manufacturer #: PA1171
    SKU: 25309690
    $92.54
    Checking Pricing
         
    Tool Application:For Stripping Fiber Optic Cables
    Capacity:2 to 3 mm Outer Jacket, Loose Tube, 900/125, 250/125 μm Buffer/Acrylate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1171
    • Type 5 in 1 Fiber Optic
    • Brand ProGrip
    • Capacity 2 to 3 mm Outer Jacket, Loose Tube, 900/125, 250/125 μm Buffer/Acrylate
    Product Overview:
    2.000 - 2.400 mm Outer Jacket, 2.000 - 3.000 mm Loose Tube, 2.800 - 3.000 mm Outer Jacket, 900.000 μm Buffer Insulation, 900.000/125.000 μm And 250.000/125.000 μm Buffer/Acrylate