Ideal Industries 45-092 Stripmaster® Wire Stripper with Knife-Type Blade, 22 to 10 AWG | Graybar Store
Ideal Industries - Stripmaster® Wire Stripper with Knife-Type Blade, 22 to 10 AWG - 45-092
+ / - Hover over image to Zoom
Other Views

    Stripmaster® Wire Stripper with Knife-Type Blade, 22 to 10 AWG

    Manufacturer: Ideal Industries
    Manufacturer #: 45-092
    SKU: 88136081
    $61.07
    Checking Pricing
         
    Capacity:22 to 10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 45-092
    • Capacity 22 to 10 AWG
    • Materials Zinc
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stripmaster® wire stripper with knife-type blade has a capacity of 22 to 10 AWG wire.
    Stripmaster® Wire Stripper:
    • Size: 10 - 22 AWG
    • Cushion Grip Handle
    • Die-Cast Frame
    • Die-Cast Handle
    • Knife-Type Blade
    • Stripping Range: Up To 7/8 IN
    • Strip Hole Size: 0.144 IN For 10 AWG, 0.113 IN For 12 AWG, 0.09 IN For 14 AWG, 0.072 For 16 AWG, 0.061 For 18 AWG, 0.048 for 20 and 22 AWG