Lithonia Lighting MNSL MV M6 Striplight | Graybar Store
Lithonia Lighting - Striplight - MNSL MV M6
+ / - Hover over image to Zoom
Other Views

    Striplight

    Manufacturer: Lithonia Lighting
    Manufacturer #: MNSL MV M6
    SKU: 25500617
    $119.86
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Fluorescent Lamp Type:T8
    Length:46 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # MNSL MV M6
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Length 46 in.
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    MNSL Striplight, Lamp Type: Fluorescent, Length (Inches): 46 in, Voltage Rating: 120 to 277 V, Fluorescent Lamp Type: T8