Cooper Lighting (Eaton) APS-8NS232 Striplight | Graybar Store
Cooper Lighting (Eaton) - Striplight - APS-8NS232
+ / - Hover over image to Zoom
Other Views

    Striplight

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APS-8NS232
    SKU: 25422602
    $52.63
    Checking Pricing
         
    Ballast Type:Electronic
    Fluorescent Lamp Type:T8
    No. of Lamps:4
    Length:96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APS-8NS232
    • Ballast Type Electronic
    • Brand All-Pro
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Length 96 in.
    • No. of Lamps 4
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4 APS-NS Striplight, Lamp Type: Fluorescent, Length (Inches): 96 in, Fluorescent Lamp Type: T8, Ballast Type: Electronic