Columbia Lighting CS4-132-EU Striplight | Graybar Store
Columbia Lighting - Striplight - CS4-132-EU
+ / - Hover over image to Zoom
Other Views

    Striplight

    Manufacturer: Columbia Lighting
    Manufacturer #: CS4-132-EU
    SKU: 25072267
    $34.01
    Checking Pricing
         
    No. of Lamps:1
    Fluorescent Lamp Type:T8
    Ballast Type:Electronic
    Voltage Rating:120 to 277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # CS4-132-EU
    • Ballast Type Electronic
    • Brand Columbia Lighting
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • No. of Lamps 1
    • Voltage 120-277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Columbia Lighting CS Series Striplight, Lamp Type: Fluorescent, Length (Inches): 4 ft, Voltage Rating: 120 to 277 V, Fluorescent Lamp Type: T8, Ballast Type: Electronic