Kraloy 1/2-ENT-BL-200CL Kwikon ENT Coils Blue Stripe | Graybar Store
Kraloy - Kwikon ENT Coils Blue Stripe - 1/2-ENT-BL-200CL
+ / - Hover over image to Zoom
Other Views

    Kwikon ENT Coils Blue Stripe

    Manufacturer: Kraloy
    Manufacturer #: 1/2-ENT-BL-200CL
    SKU: 99714251
    $114.86
    Checking Pricing
         
    Color:Grey with Blue Stripe
    Trade Size (Inches):1/2 in.
    Length:200 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kraloy
    • Manufacturer # 1/2-ENT-BL-200CL
    • Color Grey with Blue Stripe
    • Length 200 ft.
    • Materials PVC
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Kwikon® Stripe Reel, 200 ft, Trade Size (Inches): 1/2 in, PVC, Gray with Blue Stripe