Kraloy 3/4-ENT-BL-1000R Kwikon ENT Reels Blue Stripe | Graybar Store
Kraloy - Kwikon ENT Reels Blue Stripe - 3/4-ENT-BL-1000R
+ / - Hover over image to Zoom
Other Views

    Kwikon ENT Reels Blue Stripe

    Manufacturer: Kraloy
    Manufacturer #: 3/4-ENT-BL-1000R
    SKU: 97184187
    $880.30
    Checking Pricing
         
    Color:Grey with Blue Stripe
    Trade Size (Inches):3/4 in.
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kraloy
    • Manufacturer # 3/4-ENT-BL-1000R
    • Color Grey with Blue Stripe
    • Length 1000 ft.
    • Materials PVC
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Kwikon® Stripe Reel, 1000 ft, Trade Size (Inches): 3/4 in, PVC, Gray with Blue Stripe