Cooper Lighting (Eaton) WG/SNF-4FT-B Strip Fixture Wire Guard, SNF Series, Steel | Graybar Store
Cooper Lighting (Eaton) - Strip Fixture Wire Guard, SNF Series, Steel - WG/SNF-4FT-B
+ / - Hover over image to Zoom
Other Views

    Strip Fixture Wire Guard, SNF Series, Steel

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WG/SNF-4FT-B
    SKU: 25438116
    $12.62
    Checking Pricing
         
    Color:White
    Size:4 ft
    Use With:W/SNF Series
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WG/SNF-4FT-B
    • Color White
    • Size 4 ft
    • Brand Eaton®
    • Use With W/SNF Series
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Eaton® SNF Wireguard, Size: 4 ft, White