Cooper Lighting (Eaton) SNF-232-120V-REB1-U Strip Fixture | Graybar Store
Cooper Lighting (Eaton) - Strip Fixture - SNF-232-120V-REB1-U
+ / - Hover over image to Zoom
Other Views

    Strip Fixture

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SNF-232-120V-REB1-U
    SKU: 25319910
    Price pending
    Checking Pricing
         
    Ballast Type:Electronic Instant Start
    Fluorescent Lamp Type:T8
    No. of Lamps:2
    Voltage Rating:120 V
    Length:48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SNF-232-120V-REB1-U
    • Ballast Type Electronic Instant Start
    • Brand Metalux;Eaton
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Length 48 in.
    • No. of Lamps 2
    • Voltage 120-277
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Metalux®;Eaton SNF Strip Fixture, Lamp Type: Fluorescent, Length (Inches): 48 in, Voltage Rating: 120 V, Fluorescent Lamp Type: T8, Ballast Type: Electronic Instant Start