Molex 5000 Stringlight | Graybar Store
Molex - Stringlight - 5000
+ / - Hover over image to Zoom
Other Views

    Stringlight

    Manufacturer: Molex
    Manufacturer #: 5000
    SKU: 99720964
    $201.09
    Checking Pricing
         
    Voltage Rating:120 V AC
    Wattage:200 W
    Cable Length (Feet):100.0
    Cord Type:14/2-SJTW
    For Use on Lamp Type:A21
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 5000
    • Cable Length (Feet) 100.0
    • Cord Type 14/2-SJTW
    • For Use on Lamp Type A21
    • Lamp Type Incandescent
    • Wattage 200 W
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Safety Yellow® Stringlight, Lamp Type: Incandescent, Cable Length (Feet): 100 ft, Wattage: 200 W, Voltage Rating: 120 V AC, Cord Type: 14/2-SJTW