Ericson 142100 Construct-O-Lite Series Stringlight, Contractor Grade, SJTW Cable, Yellow, 14/2, 100 ft. | Graybar Store
Ericson - Construct-O-Lite Series Stringlight, Contractor Grade, SJTW Cable, Yellow, 14/2, 100 ft. - 142100
+ / - Hover over image to Zoom
Other Views

    Construct-O-Lite Series Stringlight, Contractor Grade, SJTW Cable, Yellow, 14/2, 100 ft.

    Manufacturer: Ericson
    Manufacturer #: 142100
    SKU: 97209690
    $98.77
    Checking Pricing
         
    Voltage Rating:120 V
    Wattage:150 W
    Color:Yellow
    Cable Length (Feet):100.0
    Cord Type:14/2-SJTW
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ericson
    • Manufacturer # 142100
    • Color Yellow
    • Cable Length (Feet) 100.0
    • Cord Type 14/2-SJTW
    • Wattage 150 W
    • Voltage Rating 120 V
    • Country of Origin US - USA
    Product Overview:
    Stringlight, Cable Length (Feet): 100 ft, Wattage: 150 W, Voltage Rating: 120 V, Cord Type: 14/2-SJTW