McGill Manufacturing 22520035 String-O-Lights Flat Cable Socket and Cage Assemblies | Graybar Store
McGill Manufacturing - String-O-Lights Flat Cable Socket and Cage Assemblies - 22520035
+ / - Hover over image to Zoom
Other Views

    String-O-Lights Flat Cable Socket and Cage Assemblies

    Manufacturer: McGill Manufacturing
    Manufacturer #: 22520035
    SKU: 99485178
    $108.58
    Checking Pricing
         
    Cable Length (Feet):100.0
    Cord Type:14/2 AWG Flat
    For Use on Lamp Type:A-23
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer McGill Manufacturing
    • Manufacturer # 22520035
    • Cable Length (Feet) 100.0
    • Cord Type 14/2 AWG Flat
    • For Use on Lamp Type A-23
    • Lamp Type Incandescent
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Weather resistant 100 foot 14/2 flat cable, 10 socket and cage assemblies on 10 foot centers for use on A23 lamps.
    • Weather-resistant sockets
    • Tangle-free packaging
    • Easy open cages
    • UL Listed E88103
    • Meets OSHA requirements