3M 471-YELLOW-2INCHX36YD-BOX Stretch Tape | Graybar Store
3M - Stretch Tape - 471-YELLOW-2INCHX36YD-BOX
+ / - Hover over image to Zoom
Other Views

    Stretch Tape

    Manufacturer: 3M
    Manufacturer #: 471-YELLOW-2INCHX36YD-BOX
    SKU: 97173846
    $38.13
    Checking Pricing
         
    Color:Yellow
    Packaging:24 Rolls per Case
    Length:36 yd.
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 471-YELLOW-2INCHX36YD-BOX
    • Color Yellow
    • Length 36 yd.
    • Materials Vinyl
    • Thickness 5.2 mil
    • Width (Inches) 2
    • Packaging 24 Rolls per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3M™ Stretch Tape, Width Inches: 2 in, Length: 36 yd, Vinyl, Color: Yellow, Packaging: 24 Rolls per Case