Federal Signal LP3M-012-048A Streamline® Low Profile Strobe Light, Amber | Graybar Store
Federal Signal - Streamline® Low Profile Strobe Light, Amber - LP3M-012-048A
+ / - Hover over image to Zoom
Other Views

    Streamline® Low Profile Strobe Light, Amber

    Manufacturer: Federal Signal
    Manufacturer #: LP3M-012-048A
    SKU: 99511418
    $108.51
    Checking Pricing
         
    Color:Amber
    Voltage Rating:Dec-48
    Mount Type:Male Pipe Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # LP3M-012-048A
    • Color Amber
    • Mount Type Male Pipe Mount
    • Voltage Rating Dec-48
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Low profile amber strobe light with pipe mount 12-48V.