Federal Signal LP3P-120A Streamline® Low Profile Strobe Light, Amber | Graybar Store
Federal Signal - Streamline® Low Profile Strobe Light, Amber - LP3P-120A
+ / - Hover over image to Zoom
Other Views

    Streamline® Low Profile Strobe Light, Amber

    Manufacturer: Federal Signal
    Manufacturer #: LP3P-120A
    SKU: 99480433
    $97.09
    Checking Pricing
         
    Color:Amber
    Voltage Rating:120
    Mount Type:Pipe Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # LP3P-120A
    • Color Amber
    • Mount Type Pipe Mount
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Low profile amber strobe light with NPT pipe mount 120 V AC.