Federal Signal LP3M-120A Streamline® Amber Low Profile Strobe Light | Graybar Store
Federal Signal - Streamline® Amber Low Profile Strobe Light - LP3M-120A
+ / - Hover over image to Zoom
Other Views

    Streamline® Amber Low Profile Strobe Light

    Manufacturer: Federal Signal
    Manufacturer #: LP3M-120A
    SKU: 99480446
    $105.83
    Checking Pricing
         
    Color:Amber
    Voltage Rating:120
    Mount Type:Male Pipe Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # LP3M-120A
    • Color Amber
    • Mount Type Male Pipe Mount
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Streamline® 120V 3.125 in. diameter low profile strobe with screw-on amber lens and male pipe mount.
    • Screw-on lens provides easy access
    • Type 4X, IP66 enclosure
    • PLC and triac compatible
    • 65-95 Flash rate/minute
    • UL and cUL Listed, CSA Certified and CE Approved