Bridgeport Fittings 682-DC2 Two Screw Strap Type Connector, Zinc Die Cast, Armored Cable, 3/4 in. | Graybar Store
Bridgeport Fittings - Two Screw Strap Type Connector, Zinc Die Cast, Armored Cable, 3/4 in. - 682-DC2
+ / - Hover over image to Zoom
Other Views

    Two Screw Strap Type Connector, Zinc Die Cast, Armored Cable, 3/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 682-DC2
    SKU: 25528386
    $2.86
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 682-DC2
    • Connection Type Two Screw Strap
    • Materials Zinc Die Cast
    • Throat Type Non-Insulated
    • For Use With AC/MC/MCI-A/HCF/HCFMCI-A Cable; Steel/Aluminum Cable
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Strap Connector, Zinc Die Cast, Trade Size (Inches): 3/4 in, Throat Type: Non-Insulated, Connection Type: Two Screw Strap