Minerallac 240SS 2 Hole Stainless Steel (Type 304) Service Entrance Cable Strap, SER/BX Cable Size 2 | Graybar Store
Minerallac - 2 Hole Stainless Steel (Type 304) Service Entrance Cable Strap, SER/BX Cable Size 2 - 240SS
+ / - Hover over image to Zoom
Other Views

    2 Hole Stainless Steel (Type 304) Service Entrance Cable Strap, SER/BX Cable Size 2

    Manufacturer: Minerallac
    Manufacturer #: 240SS
    SKU: 94031784
    $0.77
    Checking Pricing
         
    Trade Size:1/2 in.
    Use With:Electrical Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 240SS
    • Materials Stainless Steel
    • Trade Size 1/2 in.
    • Use With Electrical Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Strap, Stainless Steel, Trade Size 1/2 in.