Bridgeport Fittings 921 Strap | Graybar Store
Bridgeport Fittings - Strap - 921
+ / - Hover over image to Zoom
Other Views

    Strap

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 921
    SKU: 88032265
    $1.01
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Mounting Type:Surface Mount
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 921
    • Conduit Type IMC; Rigid
    • Material Finish Zinc-Plated
    • Materials Malleable Iron
    • Mounting Type Surface Mount
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Strap, Zinc-Plated, EMT