Maclean Senior Industries SI-7511-16 Strap | Graybar Store
Maclean Senior Industries - Strap - SI-7511-16
+ / - Hover over image to Zoom
Other Views

    Strap

    Manufacturer: Maclean Senior Industries
    Manufacturer #: SI-7511-16
    SKU: 25817708
    $0.24
    Checking Pricing
         
    Length:16 in.
    Diameter (Inches):16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # SI-7511-16
    • Diameter (Inches) 16
    • Length 16 in.
    • SAP Material Type ZSTD
    Product Overview:
    Strap, Non-Corrosive Stainless Steel, Length: 16 in, Diameter (Inches): 16 in