Maclean Senior Industries SI-7511-10 Strap | Graybar Store
Maclean Senior Industries - Strap - SI-7511-10
+ / - Hover over image to Zoom
Other Views

    Strap

    Manufacturer: Maclean Senior Industries
    Manufacturer #: SI-7511-10
    SKU: 25803483
    $0.18
    Checking Pricing
         
    Length:10 in.
    Diameter (Inches):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # SI-7511-10
    • Diameter (Inches) 10
    • Length 10 in.
    • SAP Material Type ZSTD
    Product Overview:
    Strap, Non-Corrosive Stainless Steel, Length: 10 in, Diameter (Inches): 10 in