Panduit MS4W38T15-L4 Strap | Graybar Store
Panduit - Strap - MS4W38T15-L4
+ / - Hover over image to Zoom
Other Views

    Strap

    Manufacturer: Panduit
    Manufacturer #: MS4W38T15-L4
    SKU: 25092013
    $1.17
    Checking Pricing
         
    Tensile Strength (Pound):502 lb.
    Color:Natural
    Packaging:50 per Pack
    Bundle Diameter (Inches):4
    Length:18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MS4W38T15-L4
    • Color Natural
    • Bundle Diameter (Inches) 4
    • Length 18 in.
    • Materials Stainless Steel
    Product Overview:
    Pan Steel® MS Strap, Packaging: 50 Per Pack, Natural, Length: 18 in, Stainless Steel, Tensile Strength (Pound): 502 lb