Maclean Senior Industries 5002 Strandlink Connector | Graybar Store
Maclean Senior Industries - Strandlink Connector - 5002
+ / - Hover over image to Zoom
Other Views

    Strandlink Connector

    Manufacturer: Maclean Senior Industries
    Manufacturer #: 5002
    SKU: 25763171
    $25.29
    Checking Pricing
         
    Strand Size:3/8 in.
    Length:8 in.
    Diameter (Inches):1.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # 5002
    • Diameter (Inches) 1.25
    • Length 8 in.
    • Strand Size 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Strandlink Connector, Length: 8.00 in, Diameter (Inches): 1.25 in, Strand Size: 3/8 in