Maclean Senior Industries 5000 Strandlink Connector | Graybar Store
Maclean Senior Industries - Strandlink Connector - 5000
+ / - Hover over image to Zoom
Other Views

    Strandlink Connector

    Manufacturer: Maclean Senior Industries
    Manufacturer #: 5000
    SKU: 25763170
    $13.45
    Checking Pricing
         
    Strand Size:1/4 in.
    Length:6.4 in.
    Diameter (Inches):0.9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # 5000
    • Diameter (Inches) 0.9
    • Length 6.4 in.
    • Strand Size 1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Strandlink Connector, Length: 6.40 in, Diameter (Inches): 0.90 in, Strand Size: 1/4 in