Engineered Products EPW1863-1/2-IC Stranded Wire Fixture Whip | Graybar Store
Engineered Products - Stranded Wire Fixture Whip - EPW1863-1/2-IC
+ / - Hover over image to Zoom
Other Views

    Stranded Wire Fixture Whip

    Manufacturer: Engineered Products
    Manufacturer #: EPW1863-1/2-IC
    SKU: 25810638
    $14.34
    Checking Pricing
         
    Wire Size:18 AWG
    No. of Conductors:3
    Cord Length (Feet):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # EPW1863-1/2-IC
    • No. of Conductors 3
    • Cord Length (Feet) 6
    • Wire Size 18 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    epco® Stranded Wire Fixture Whip, Cord Length (Feet): 6 ft, No. of Conductors: 3, Wire Size: 18 AWG