Electric Motion EM1024-RR.25 Stranded Wire | Graybar Store
Electric Motion - Stranded Wire - EM1024-RR.25
+ / - Hover over image to Zoom
Other Views

    Stranded Wire

    Manufacturer: Electric Motion
    Manufacturer #: EM1024-RR.25
    SKU: 25241818
    $3.84
    Checking Pricing
         
    Color:Green and White
    Conductor Size:10 AWG
    Length:10 in.
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electric Motion
    • Manufacturer # EM1024-RR.25
    • Color Green and White
    • Conductor Size 10 AWG
    • Length 10 in.
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stranded Wire, Green and White, Conductor Size: 10 AWG, Solid/Stranded: Stranded