Belden 4C18WB-PLTC-BK-R-BED Belden Security And Alarm Cable, Non-Plenum, 18 AWG, 4 Conductor, 1000 ft. | Graybar Store
Belden - Belden Security And Alarm Cable, Non-Plenum, 18 AWG, 4 Conductor, 1000 ft. - 4C18WB-PLTC-BK-R-BED
+ / - Hover over image to Zoom
Other Views

    Belden Security And Alarm Cable, Non-Plenum, 18 AWG, 4 Conductor, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 4C18WB-PLTC-BK-R-BED
    SKU: 25172519
    $325.08
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:4
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 4C18WB-PLTC-BK-R-BED
    • Cable Type Non-Plenum
    • No. of Conductors 4
    • Type Non-Plenum; Riser
    • Conductor Material Tinned Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • Country of Origin MX - Mexico
    Product Overview:
    Stranded Conductor, PVC, Tinned Copper, Non-Plenum, Length: 1000 ft