Maclean Power Systems 5100 Strand Vise | Graybar Store
Maclean Power Systems - Strand Vise - 5100
+ / - Hover over image to Zoom
Other Views

    Strand Vise

    Manufacturer: Maclean Power Systems
    Manufacturer #: 5100
    SKU: 88226952
    $13.11
    Checking Pricing
         
    Length:9.56 in.
    Strand Size:1/4 in.
    Diameter (Inches):1.63
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # 5100
    • Type All Grade Siemens-Martin, Common, High Strength Utility Grade, Galvanized and Aluminized Steel Strand Guy Wire
    • Diameter (Inches) 1.63
    • Length 9.56 in.
    • Material of Construction Aluminized and Galvanized Steel
    • Strand Size 1/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    Universal grade 9.56 inch strand vise for 1/4 inch strand. Package of 50.
    Recommended use with wire range of .310-.335. MacLean Power Systems Strandvise® is used for overhead and down guy. Recommended usage with Alumoweld, Aluminized, EHS and Galvanized steel. Parts included are; bail, yoke, cartridge assembly, and pilot cup.