Maclean Senior Industries 438ALC Strand Tap Clamp | Graybar Store
Maclean Senior Industries - Strand Tap Clamp - 438ALC
+ / - Hover over image to Zoom
Other Views

    Strand Tap Clamp

    Manufacturer: Maclean Senior Industries
    Manufacturer #: 438ALC
    SKU: 25763169
    $7.75
    Checking Pricing
         
    Wire Size:2/0 AWG
    Rod Size (Inches):7/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # 438ALC
    • Finish Aluminum
    • Materials Aluminum
    • Rod Size (Inches) 7/16
    • Wire Size 2/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Strand Tap Clamp, Finish: Aluminum, Rod Size (Inches): 7/16 in, Wire Size: 2/0 AWG