Allied Bolt 849 Strand Serving Sleeve, 3/8 Inch | Graybar Store
Allied Bolt - Strand Serving Sleeve, 3/8 Inch - 849
+ / - Hover over image to Zoom
Other Views

    Strand Serving Sleeve, 3/8 Inch

    Manufacturer: Allied Bolt
    Manufacturer #: 849
    SKU: 22084053
    $0.42
    Checking Pricing
         
    Diameter (Inches):0.75
    Length:1.75 in.
    Strand Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 849
    • Diameter (Inches) 0.75
    • Length 1.75 in.
    • Strand Size 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    3/8 inch galvanized steel strand serving sleeve, overall length is 1-3/4 (1.75) inch.
    • Strand size indicated on the outside of each sleeve
    • Hot dipped galvanized to meet ASTM Specification A153
    • Stamped from AISI 1018 Steel