Allied Bolt 2181 Strand Connector | Graybar Store
Allied Bolt - Strand Connector - 2181
+ / - Hover over image to Zoom
Other Views

    Strand Connector

    Manufacturer: Allied Bolt
    Manufacturer #: 2181
    SKU: 25693664
    Price pending
    Checking Pricing
         
    Strand Size:3/16 to 1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 2181
    • Type Strand Connector
    • Material of Construction Ductile Iron
    • Strand Size 3/16 to 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Strand Connector, Ductile Iron, Strand Size: 3/16 to 1/2 in