Pass and Seymour (Legrand) BOX52 Strain Relief Grip | Graybar Store
Pass and Seymour (Legrand) - Strain Relief Grip - BOX52
+ / - Hover over image to Zoom
Other Views

    Strain Relief Grip

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: BOX52
    SKU: 90040819
    $28.49
    Checking Pricing
         
    Break Load:450 lb.
    Cable Diameter (Inches):0.52 to 0.73
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # BOX52
    • Break Load 450 lb.
    • Cable Diameter (Inches) 0.52 to 0.73
    • Trade Size (Inches) 3/4 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Legrand® Strain Relief Grip, Cable Diameter (Inches): 0.52 to 0.73, Break Load: 450 lb