Molex 5532 Strain Relief Cord-Sealing Grip | Graybar Store
Molex - Strain Relief Cord-Sealing Grip - 5532
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord-Sealing Grip

    Manufacturer: Molex
    Manufacturer #: 5532
    SKU: 88282866
    $6.98
    Checking Pricing
         
    Cable Range (Inches):0.5 to 0.562 in.
    Trade Size (Inches):1/2 in.
    Use With:1/2 in NPT MAX-LOC Gasket; 1/2 in NPT MAX-LOC Lock Nut; MAX-LOC O-Ring, 1/2 in NPT
    No. of Holes:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 5532
    • Cable Range (Inches) 0.5 to 0.562 in.
    • Materials Nylon
    • No. of Holes 1
    • Trade Size (Inches) 1/2 in.
    • Use With 1/2 in NPT MAX-LOC Gasket; 1/2 in NPT MAX-LOC Lock Nut; MAX-LOC O-Ring, 1/2 in NPT
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    MAX-LOC® Strain Relief Cord-Sealing Grip, Nylon, Cable Range (Inches): 0.5 to 0.562, Trade Size (Inches): 1/2 in