Thomas and Betts 2274 Strain Relief Cord Connector, Malleable Iron, 90°, Hazardous Location, 3/4 in., 0.625 to 0.750 in. | Graybar Store
Thomas and Betts - Strain Relief Cord Connector, Malleable Iron, 90°, Hazardous Location, 3/4 in., 0.625 to 0.750 in. - 2274
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, Malleable Iron, 90°, Hazardous Location, 3/4 in., 0.625 to 0.750 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2274
    SKU: 88263726
    $16.26
    Checking Pricing
         
    Cable Range (Inches):0.625 to 0.75 in.
    Conduit Hub Size (Inches):3/4 in.
    Additional Features:Prevents severe cord bends and pullouts; Used in aluminum and/or steel fittings
    Use With:Hazardous Locations
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2274
    • Additional Features Prevents severe cord bends and pullouts; Used in aluminum and/or steel fittings
    • Bend (Degree) 90
    • Cable Range (Inches) 0.625 to 0.75 in.
    • Conduit Hub Size (Inches) 3/4 in.
    Product Overview:
    Strain Relief Cord Connector, Malleable Iron, Cable Range (Inches): 0.625 to 0.75, Conduit Hub Size (Inches): 3/4 in