Panduit - Strain Relief Bar, Multi-Depth
+ / - Hover over image to Zoom
Other Views

Strain Relief Bar, Multi-Depth

Manufacturer: Panduit
     

Strain relief bars are used to support and manage cables in telecommunication rooms. Strain relief bar is ideal for use with Category 6a cabling installations.

  • Manufacturer Panduit
  • Application Telecommunications Rooms
  • Type Strain Relief Bar
  • Includes #12-24 Mounting Hardware; M6 Mounting Hardware
Select Filter Options Below ( 3 items found )
Mfg Part #
SKU
Height (Inches)
Color
Depth (Inches)
Length
Width (Inches)
Material
Price
SRB19MDBL
25437778
205.74 mm
Black
7 in
17.56 in
7.5
Metal
$
37
.01
/
EA
25437778
Height (Inches)
205.74 mm
Color
Black
Depth (Inches)
7 in
Length
17.56 in
Width (Inches)
7.5
Material
Metal
$
37
.01
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
SRB19D7BL
25372891
Black
7.6
19.274 in
Metal
$
37
.01
/
EA
25372891
Height (Inches)
Color
Black
Depth (Inches)
7.6
Length
Width (Inches)
19.274 in
Material
Metal
$
37
.01
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
SRB19D5BL
25258594
18.12 in
Black
0.5
19.73 in
4.5
25258594
$
28
.67
/
EA
25258594
Height (Inches)
18.12 in
Color
Black
Depth (Inches)
0.5
Length
19.73 in
Width (Inches)
4.5
Material
25258594
$
28
.67
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
25437778 SKU, 25437778 ANALYTICS...
Depth (Inches)
7 in
Length
17.56 in
Width (Inches)
7.5
Material
Metal
Price
$
37
.01
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25372891 SKU, 25372891 ANALYTICS...
Depth (Inches)
7.6
Length
Width (Inches)
19.274 in
Material
Metal
Price
$
37
.01
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25258594 SKU, 25258594 ANALYTICS...
Depth (Inches)
0.5
Length
19.73 in
Width (Inches)
4.5
Material
25258594
Price
$
28
.67
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available