Panduit - Strain Relief Bar, Multi-Depth, 7 in. - SRB19MDBL
+ / - Hover over image to Zoom
Other Views

Strain Relief Bar, Multi-Depth, 7 in.

Manufacturer: Panduit
Manufacturer #: SRB19MDBL
SKU: 25437778
$37.01
Checking Pricing
     
Height (Inches):205.74 mm
Color:Black
Depth (Inches):7 in
Length:17.56 in
Width (Inches):7.5
Material:Metal
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # SRB19MDBL
  • Color Black
  • Depth (Inches) 7 in
  • Height (Inches) 205.74 mm
  • Length 17.56 in
  • Width (Inches) 7.5
  • Material Metal
Product Overview:
Strain Relief Bar, Black, Metal, Telecommunications Rooms, 7 in. Extended