Panduit SRB19D7BL Strain Relief Bar, Deep, 7 in. | Graybar Store
Panduit - Strain Relief Bar, Deep, 7 in. - SRB19D7BL
+ / - Hover over image to Zoom
Other Views

    Strain Relief Bar, Deep, 7 in.

    Manufacturer: Panduit
    Manufacturer #: SRB19D7BL
    SKU: 25372891
    $37.01
    Checking Pricing
         
    Color:Black
    Depth (Inches):7.6
    Width (Inches):19.274 in.
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SRB19D7BL
    • Color Black
    • Application Telecommunications Rooms
    • Type Strain Relief Bar
    • Depth (Inches) 7.6
    • Width (Inches) 19.274 in.
    • Material Metal
    • Includes #12-24 Mounting Hardware; M6 Mounting Hardware
    Product Overview:
    Strain Relief Bar, Black, Metal, Category 6A Copper Cables