Panduit - Strain Relief Bar - SRB19D5BL
+ / - Hover over image to Zoom
Other Views

Strain Relief Bar

Manufacturer: Panduit
Manufacturer #: SRB19D5BL
SKU: 25258594
Checking Pricing
     
Height (Inches):18.12 in
Color:Black
Depth (Inches):0.5
Length:19.73 in
Width (Inches):4.5
Material:25258594
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # SRB19D5BL
  • Color Black
  • Depth (Inches) 0.5
  • Height (Inches) 18.12 in
  • Length 19.73 in
  • Width (Inches) 4.5
  • Material 25258594
Product Overview:
Strain Relief Bar, Black, Metal, Standard Density Patch Panels, 5 in. Extended