Panduit - Strain Relief Bar, Straight, 19 in. L - SRBS19BL-XY
+ / - Hover over image to Zoom
Other Views

Strain Relief Bar, Straight, 19 in. L

Manufacturer: Panduit
Manufacturer #: SRBS19BL-XY
SKU: 25096814
Checking Pricing
     
Height (Inches):48.26 mm
Length:19 in
Material:Metal
Width (Inches):60.96 mm
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # SRBS19BL-XY
  • Color Black
  • Height (Inches) 48.26 mm
  • Length 19 in
  • Width (Inches) 60.96 mm
  • Material Metal
Product Overview:
Strain Relief Bar, Black, Metal, Bend Radius Protection for Cables