Panduit - Strain Relief Bar, With Clips, 19 in. L - SRBWCY
+ / - Hover over image to Zoom
Other Views

Strain Relief Bar, With Clips, 19 in. L

Manufacturer: Panduit
Manufacturer #: SRBWCY
SKU: 25096141
Checking Pricing
     
Length:19 in
Material:Metal
Rack Units:1
Width (Inches):1.25 in
Color:Black
Depth (Inches):1.43 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # SRBWCY
  • Color Black
  • Rack Units 1
  • Depth (Inches) 1.43 in
  • Length 19 in
  • Width (Inches) 1.25 in
  • Material Metal
Product Overview:
Strain Relief Bar, Black, Metal, Bend Radius Protection for Cables, Rack Units: 1 RU