Hubbell Power Systems PG70N Strain Clamp | Graybar Store
Hubbell Power Systems - Strain Clamp - PG70N
+ / - Hover over image to Zoom
Other Views

    Strain Clamp

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG70N
    SKU: 88251584
    Price pending
    Checking Pricing
         
    Strand Size:1/2 in.
    Length:6-7/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG70N
    • Length 6-7/16 in.
    • Strand Size 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PG Strain Clamp, Length: 6-7/16 in, Strand Size: 1/2 in