Hubbell Wiring Device - Kellems P038NBKA Liquid Tight Connector, Nylon, Straight, Black, 3/8 in. | Graybar Store
Hubbell Wiring Device - Kellems - Liquid Tight Connector, Nylon, Straight, Black, 3/8 in. - P038NBKA
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Nylon, Straight, Black, 3/8 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: P038NBKA
    SKU: 96023858
    $3.64
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # P038NBKA
    • Color Black
    • Bend (Degree) 0
    • Materials Nylon
    • Temperature Rating -30 to 225°F
    Product Overview:
    PolyTuff Straight With Male Non-Metallic Fittings For Non-Metallic Conduit, Trade Size (Inches): 3/8 in, Bend (Degree): 0, Nylon, Temperature Rating: -30 to 225 °F; -34 to 107 °C