B-Line (Eaton) B766-22 Straight Strut Joiner | Graybar Store
B-Line (Eaton) - Straight Strut Joiner - B766-22
+ / - Hover over image to Zoom
Other Views

    Straight Strut Joiner

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B766-22
    SKU: 88036841
    $37.50
    Checking Pricing
         
    Brand or Series:B-Line; Eaton
    Length:4-1/2 in.
    Use With:B22 Channel; B24 Channel
    No. of Holes:2
    Channel Gauge:12 ga
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B766-22
    • Type Straight Strut Joiner
    • Brand or Series B-Line; Eaton
    • Channel Gauge 12 ga
    • Length 4-1/2 in.
    Product Overview:
    Eaton® B-Line Straight Strut Joiner, Zinc-Plated, No. of Holes: 2