B-Line (Eaton) B616-9/16ZN Straight Strut Joiner | Graybar Store
B-Line (Eaton) - Straight Strut Joiner - B616-9/16ZN
+ / - Hover over image to Zoom
Other Views

    Straight Strut Joiner

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B616-9/16ZN
    SKU: 88036720
    $7.21
    Checking Pricing
         
    Brand or Series:B-Line; Eaton
    Use With:3/8 in Flat Washers
    Load Rating:250 lb
    No. of Holes:1
    Channel Gauge:16 ga
    Hole Diameter (Inches):9/16
    Bolt Hole Size:1/2 in
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B616-9/16ZN
    • Type Hanger
    • Bolt Hole Size 1/2 in
    • Brand or Series B-Line; Eaton
    • Channel Gauge 16 ga
    • Hole Diameter (Inches) 9/16
    Product Overview:
    Eaton® B-Line Straight Strut Joiner, Zinc-Plated, No. of Holes: 1, Hole Diameter (Inches): 9/16 in