Pentair Hoffman F88L12 Type 12 Lay-In Wireway - 8x8 | Graybar Store
Pentair Hoffman - Type 12 Lay-In Wireway - 8x8 - F88L12
+ / - Hover over image to Zoom
Other Views

    Type 12 Lay-In Wireway - 8x8

    Manufacturer: Pentair Hoffman
    Manufacturer #: F88L12
    SKU: 88133259
    $234.89
    Checking Pricing
         
    Height (Inches):8
    Length:12 in.
    Width (Inches):8
    Brand or Series:Hoffman
    Color / Finish:Gray Polyester Powder
    Dimensions:8 W x 12 L x 8 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F88L12
    • Dimensions 8 W x 12 L x 8 H in
    • Brand or Series Hoffman
    • Color / Finish Gray Polyester Powder
    • Height (Inches) 8
    • Length 12 in.
    • Materials Steel
    • NEMA Ratings 12
    • Width (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Straight Section, Dimensions: 8 W x 12 L x 8 H in, Length: 12 in, NEMA Ratings: 12, Steel, Gray Polyester Powder
    Butt Hinges; Gasketed Quick-Release Sealing Plate; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Quick-Release Cover Latches; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings; Strong Latches